Motion
LSH1-72 20x53

SOUTHWORTH PRODUCTS
LSH1-72 20x53

Spacesaver® Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 12.50 x 84.50 in Height Range
Mi Item #05489069
MFR #LSH1-72 20x53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH1-72 20x53

Spacesaver® Electric Scissor Lift Table - 1500 lb Capacity, 115 V ac, Hydraulic Actuation, 12.50 x 84.50 in Height Range
Mi Item #05489069
MFR #LSH1-72 20x53

Mfr description
LSH1-72 1500 LBS 20"X53" PLATFORM & BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    12.50 x 84.50 in
  • Lowered Height
    12.50 in
  • Max Platform Size Optional
    36 x 66 in
  • Raised Height
    84.50 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    58 sec
  • Lift Type
    High Rise
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    20.0 x 53.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)