Motion
LSH2-72 20x53

SOUTHWORTH PRODUCTS
LSH2-72 20x53

Spacesaver® Electric Scissor Lift Table - 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 12.75 x 84.75 in Height Range
MI ITEM #05489070
MFR #LSH2-72 20x53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH2-72 20x53

Spacesaver® Electric Scissor Lift Table - 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 12.75 x 84.75 in Height Range
MI ITEM #05489070
MFR #LSH2-72 20x53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSH2-72 2000 LBS 20"X53" PLATFORM & BASE

Specifications

  • Lift Type
    High Rise
  • Weight Capacity
    2000 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Hydraulic
  • Raised Height
    84.75 in
  • Lowered Height
    12.75 in
  • Platform Dimensions W X L
    20.0 x 53.0 in
  • Height Range
    12.75 x 84.75 in
  • Elevation Time
    75 sec
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    36 x 66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought