Motion
LSH5-72 32x57

SOUTHWORTH PRODUCTS
LSH5-72 32x57

Spacesaver® Electric Scissor Lift Table - 5000 lb Capacity, 460 V ac, Hydraulic Actuation, 14.00 x 86.00 in Height Range
MI ITEM #05489071
MFR #LSH5-72 32x57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH5-72 32x57

Spacesaver® Electric Scissor Lift Table - 5000 lb Capacity, 460 V ac, Hydraulic Actuation, 14.00 x 86.00 in Height Range
MI ITEM #05489071
MFR #LSH5-72 32x57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSH5-72 5,000 LBS 32"X57" PLATFORM

Specifications

  • Lift Type
    High Rise
  • Weight Capacity
    5000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    86.00 in
  • Lowered Height
    14.00 in
  • Platform Dimensions W X L
    32.0 x 57.0 in
  • Height Range
    14.00 x 86.00 in
  • Elevation Time
    36 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    54 x 72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text