Motion
LSH1-96 24x53

SOUTHWORTH PRODUCTS
LSH1-96 24x53

Spacesaver® Electric Scissor Lift Table - 1000 lb Capacity, 460 V ac, Hydraulic Actuation, 17.25 x 113.25 in Height Range
MI ITEM #05489075
MFR #LSH1-96 24x53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSH1-96 24x53

Spacesaver® Electric Scissor Lift Table - 1000 lb Capacity, 460 V ac, Hydraulic Actuation, 17.25 x 113.25 in Height Range
MI ITEM #05489075
MFR #LSH1-96 24x53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSH1-96 1000 LBS 24"X53" PLATFORM & BASE

Specifications

  • Lift Type
    High Rise
  • Weight Capacity
    1000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    113.25 in
  • Lowered Height
    17.25 in
  • Platform Dimensions W X L
    24.0 x 53.0 in
  • Height Range
    17.25 x 113.25 in
  • Elevation Time
    17 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    42 x 66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text