Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSD8-60 48x86

Electric Dual Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 70.00 in Height Range
MI ITEM #05489083
MFR #LSD8-60 48x86

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LSD8-60 8000 LBS 48"X86" PLATFORM & BASE

Specifications

  • Lift Type
    Dual Lift
  • Weight Capacity
    8000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    70.00 in
  • Lowered Height
    10.00 in
  • Height Range
    10.00 x 70.00 in
  • Platform Dimensions W X L
    48.0 x 86.0 in
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    72 x 120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text