Motion
LSD12-36W 72x48

SOUTHWORTH PRODUCTS
LSD12-36W 72x48

Electric Dual Scissor Lift Table - 12000 lb Capacity, 460 V ac, Hydraulic Actuation, 7.25 x 43.25 in Height Range
MI ITEM #05489088
MFR #LSD12-36W 72x48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LSD12-36W 72x48

Electric Dual Scissor Lift Table - 12000 lb Capacity, 460 V ac, Hydraulic Actuation, 7.25 x 43.25 in Height Range
MI ITEM #05489088
MFR #LSD12-36W 72x48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSD12-36W 12000 LBS 72"X48" PLATFORM &

Specifications

  • Lift Type
    Dual Lift
  • Weight Capacity
    12000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    43.25 in
  • Lowered Height
    7.25 in
  • Height Range
    7.25 x 43.25 in
  • Platform Dimensions W X L
    72.0 x 48.0 in
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    96 x 72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text