Motion
LST8-36 24x96

SOUTHWORTH PRODUCTS
LST8-36 24x96

Electric Tandem Scissor Lift Table - 8000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.75 x 42.75 in Height Range
MI ITEM #05489097
MFR #LST8-36 24x96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LST8-36 24x96

Electric Tandem Scissor Lift Table - 8000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.75 x 42.75 in Height Range
MI ITEM #05489097
MFR #LST8-36 24x96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LST8-36 8000 LBS 24"X96" PLATFORM & BASE

Specifications

  • Lift Type
    Tandem
  • Weight Capacity
    8000 lbs
  • Supply Voltage
    115 V ac
  • Actuation
    Hydraulic
  • Raised Height
    42.75 in
  • Lowered Height
    6.75 in
  • Platform Dimensions W X L
    24.0 x 96.0 in
  • Height Range
    6.75 x 42.75 in
  • Elevation Time
    84 sec
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    48 x 120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text