Motion
LST8-48W 48x132

SOUTHWORTH PRODUCTS
LST8-48W 48x132

Electric Tandem Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 56.00 in Height Range
MI ITEM #05489109
MFR #LST8-48W 48x132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
LST8-48W 48x132

Electric Tandem Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 56.00 in Height Range
MI ITEM #05489109
MFR #LST8-48W 48x132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LST8-48W 8000 LBS 48"X132" PLATFORM &

Specifications

  • Lift Type
    Tandem
  • Weight Capacity
    8000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    56.00 in
  • Lowered Height
    8.00 in
  • Platform Dimensions W X L
    48.0 x 132.0 in
  • Height Range
    8.00 x 56.00 in
  • Elevation Time
    36 sec
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Max Platform Size Optional
    72 x 168 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text