Motion
ZLS2-35
Electric Scissor Lift Table - Ground Level, 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 0.38 x 35.38 in Height Range
Mi Item #05489165
MFR #ZLS2-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - Ground Level, 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 0.38 x 35.38 in Height Range
Mi Item #05489165
MFR #ZLS2-35

Mfr description
ZLS2-35 2,000 LBS, LOW HEIGHT 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    0.38 x 35.38 in
  • Lowered Height
    0.38 in
  • Raised Height
    35.38 in

Details

  • Actuation
    Hydraulic
  • Description Keyword
    Ground Level
  • Elevation Time
    45 sec
  • Lift Type
    Ground Level
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    50.0 x 48.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)