Motion
CA-48-2
Turntable Bearing - Steel, 48 in OD, 2 in Width, 2000 lbs Capacity
Mi Item #05489248
MFR #CA-48-2
Price$669.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turntable Bearing - Steel, 48 in OD, 2 in Width, 2000 lbs Capacity
Mi Item #05489248
MFR #CA-48-2

Mfr description
CA-48-2 MANUAL CAROUSEL 2000 LB
  • Manually rotating top ring will rotate 360 degrees
  • Steel rings are flat for precision
  • Internally sealed roller bearings and guide rollers provide long lasting use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.68/each

Specifications

Dimensions

  • Outside Diameter
    48 in
  • Overall Width
    2 in
  • Weight
    71 lbs

Details

  • Bearing Material
    Steel
  • Product Type
    Turntable Bearings
  • Radial Dynamic Load Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)