Overview
Mfr description
ADU049L05AA10A28140000200100CD0B
Specifications
- SeriesADU
- Displacement49.2 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Port TypeCode 61 Flange
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Port LocationRear Ported
- Outlet Port Size1 in SAE 4-Bolt Split Flange
- Drain Port LocationTop (Bottom Plugged)
- Drain Port Size1.0625-12 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data