Specifications
Dimensions
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Details
- Displacement28 cm³/r
- Drain Port LocationTop (Bottom Plugged)
- Input RotationLeft Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Mounting Type2-Bolt SAE B Flange
- Port LocationRear Ported
- Pressure Compensator Range3250 to 3350 psi
- Series220
Overview
Mfr description
AEC028L09AAA1A4314000A200100CD1A