Specifications
Dimensions
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Details
- Displacement28 cm³/r
- Drain Port LocationTop (Bottom Plugged)
- Input RotationRight Hand
- Input Shaft Type.88 in Dia Straight Key
- Mounting Type2-Bolt SAE B Flange
- Port LocationRear Ported
- Series220