Motion
WSTU-GTEZ-115-SHCR MOD

DODGE
WSTU-GTEZ-115-SHCR MOD

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing
MI ITEM #05489340
MFR #WSTU-GTEZ-115-SHCR MOD
Price$944.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GTEZ-115-SHCR MOD

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing
MI ITEM #05489340
MFR #WSTU-GTEZ-115-SHCR MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$944.14/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    1.86 in
  • Length Through Bore
    1.8600 in
  • Shaft Diameter
    1.9375 in
  • Take Up Frame Size
    WS-400
  • Weight
    6.8 lbs

Details

  • Bearing Series
    210 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Steel
  • Instruction Manual
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    079456
  • Manufacturer Upc Number
    782476782238
  • Maximum Speed
    3840 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782476782238

Overview

Mfr description
WSTU-GTEZ-115-SHCR MOD BEARING 079456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought