Motion
37323 M925/37323VERSAFLO VISOR

3M
37323 M925/37323VERSAFLO VISOR

3M™ Versaflo™ Standard Visor M-925/37323(AAD), 5 EA/Case
MI ITEM #05489522
MFR #37323 M925/37323VERSAFLO VISOR
Price$48.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37323 M925/37323VERSAFLO VISOR

3M™ Versaflo™ Standard Visor M-925/37323(AAD), 5 EA/Case
MI ITEM #05489522
MFR #37323 M925/37323VERSAFLO VISOR

Mfr description
37323 M925/37323VERSAFLO VISOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Replace visor for all 3M™ Versaflo™ M-Series products.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.90/each

Specifications

Dimensions

  • Weight
    0.385 lb

Details

  • Color
    Transparent
  • Comp
    3M Versaflo M Series Helmet
  • Headgear Type
    Headcover
  • Manufacturer Upc Number
    00051131373235
  • Material
    Polycarbonate
  • Product Types
    Faceshield
  • Series/System Compatibility
    M-Series
  • UPC_NO
    00051131373235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)