Motion
40614
Jobber Length Drill Bit Set - Type 190-GF Series, High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #05489582
MFR #40614
Price$205.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Type 190-GF Series, High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #05489582
MFR #40614

Mfr description
40614 GF-29P HEAVY DUTY JOBBER,GOLD SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.47/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in to 1/2 in
  • Increments
    0.0156 in, 0.39 mm
  • Largest Drill Bit Size
    0.5000 in
  • Length Type
    Jobber
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    HSS
  • Finish Coating
    Gold
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    HSS
  • Number Of Flats
    3
  • Number Of Flutes
    2
  • Number Of Pieces
    29
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    Type 190-GF
  • Shank Type
    Tri Flat
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)