Motion
GP46-10-02L5-X201

SMC CORP OF AMERICA
GP46-10-02L5-X201

Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #05489951
MFR #GP46-10-02L5-X201
List Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
GP46-10-02L5-X201

Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #05489951
MFR #GP46-10-02L5-X201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.30/each for your price

Overview

Mfr description
GP46-10-02L5-X201 GAUGE W 3M LEAD WIRE
  • Pressure gauge with built-in switch
  • Equipped with a light for verifying operation
  • Equipped with a limit indicator
  • Optional cover ring assembly and 3m lead wire length
  • Pressure range 0 to 1.0 MPa

Specifications

  • Gauge Type
    Pressure Gauge
  • Display Pressure Range
    0 to 1.0 MPa
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Weight
    112 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought