Motion
08B-1 L85SL SCCL JWIS CONN LINK

IWIS
08B-1 L85SL SCCL JWIS CONN LINK

Roller Chain Connecting Link - 08 B-1 / 1/2 in Chain & Pitch, Spring Clip
MI ITEM #05490060
MFR #08B-1 L85SL SCCL JWIS CONN LINK
Your Price$5.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1 L85SL SCCL JWIS CONN LINK

Roller Chain Connecting Link - 08 B-1 / 1/2 in Chain & Pitch, Spring Clip
MI ITEM #05490060
MFR #08B-1 L85SL SCCL JWIS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.71/pc(List $6.57)

Overview

Mfr description
08B-1 L85SL SCCL JWIS CONN LINK
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Specifications

  • Chain Size & Pitch
    08 B-1 / 1/2 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Link Plate Height
    11.80 mm
  • Pin Diameter
    4.45 mm
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060368
  • UPC_NO
    847648060368
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    08 B-1 / 1/2 in
  • 2D Drawings
  • Tensile Strength
    22.00 kN
  • Pitch
    1/2 in
  • Weight per Foot
    0.47 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought