Motion
1045073
Hand Soap - Liquid Form, 1 gal, Bottle, Pleasant Scent
MI ITEM #05490085
MFR #1045073
Price$58.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Soap - Liquid Form, 1 gal, Bottle, Pleasant Scent
MI ITEM #05490085
MFR #1045073

Mfr description
BZ7390 ZP CHRY IND HND CLN R05425
  • Works well to remove industrial soils, inks, resins, paint, adhesives, tar, carbon and asphalt.
  • May be used with or without water
  • No harsh abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.68/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    11.625 in
  • Overall Width
    11.625 in

Details

  • Application
    Wet hands, Apply soap, Work into hands, and Rinse thoroughly
  • Cleaner Type
    Hand Care
  • Color
    Red
  • Concentration
    Ready-to-Use
  • Flammability
    Not Flammable
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Industry Standards Met
    FDA
  • Package Quantity
    4
  • Product Types
    Hand Care
  • Scent
    Pleasant
  • Surfaces Cleaned
    hands
  • To Use With
    1049222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)