Motion
25-911-SST-5000-psi/kPa

NOSHOK INC
25-911-SST-5000-psi/kPa

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled
MI ITEM #05490097
MFR #25-911-SST-5000-psi/kPa
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-SST-5000-psi/kPa

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled
MI ITEM #05490097
MFR #25-911-SST-5000-psi/kPa

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    1.6
  • Connection Locations
    Back
  • Lens Material
    Polycarbonate
  • Material
    304 Stainless Steel
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 5,000 psi

Overview

Mfr description
25-911-SST-5000-PSI/KPA OIL FILLED GAUGE
  • High quality liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Impact resistant ABS and Stainless Steel case
  • Copper alloy and Brass wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought