Motion
VOLT300X20
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
Mi Item #05490121
MFR #VOLT300X20
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
Mi Item #05490121
MFR #VOLT300X20

Mfr description
VOLT300 3" X 20' OAL POLYURETHANE HOSE
  • Superior Static Protection! - A properly grounded Voltbuster™ hose will not retain an electrostatic charge sufficient to create a propagating brush discharge. Hose material, using the embedded grounding wire, shows a charge decay time constant of <lt/> 1 second, based on independent lab testing. Food Grade Materials - Hose tube complies with FDA requirements. Grounding wire embedded in external helix to prevent material contamination. Extra Thick Abrasion Resistant Single - Ply Polyurethane Tube - Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Transparent Construction - "See-the-flow". Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from wear; allows hose to slide easily over rough surfaces. Easy to handle. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.87/each

Specifications

Details

  • Color
    Transparent
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353157947
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    VOLT™ Series Heavy Duty Food Grade Static Dissipative Polyurethane Material Handling Hoses
  • Typical Applications
    Bulk truck and railcar unloading, Fly ash collection, Food grade material handling - heavy duty abrasive, Material handling - heavy duty abrasive, Milling machine scrap recovery, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • UPC_NO
    822353157947
  • Working Pressure
    20 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)