Motion
Flex-Tube® PU 6 in x 12 ft

FLEXAUST INC
Flex-Tube® PU 6 in x 12 ft

Ducting Hose - 6.000 in ID, 12 ft Length, Medium weight clear co-extruded thermoplastic ether based polyurethane hose with a rigid yellow external ABS helix, Thermoplastic Ether Based Polyurethane Material, 24.00 psi
Mi Item #05491239
MFR #Flex-Tube® PU 6 in x 12 ft
Price$23.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® PU 6 in x 12 ft

Ducting Hose - 6.000 in ID, 12 ft Length, Medium weight clear co-extruded thermoplastic ether based polyurethane hose with a rigid yellow external ABS helix, Thermoplastic Ether Based Polyurethane Material, 24.00 psi
Mi Item #05491239
MFR #Flex-Tube® PU 6 in x 12 ft

Mfr description
3493060012 6" ID X 12' FLEX-TUBE PU MED
  • Ultra smooth interior assures efficient airflow
  • Great abrasion resistance
  • Excellent wear performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.05/ft

Specifications

Dimensions

  • Closed Bend Radius
    6.500 in
  • Inside Diameter
    6.000 in
  • Length
    12 ft
  • Wall Thickness
    0.035 in
  • Weight
    0.92 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Agricultural, Cotton Picking, Granule Transport, Industrial Vacuum Cleaners, Lav Waste Disposal, Lawn & Leaf Collection, Mulch Blowing, Woodworking/Furniture Industry
  • Color
    Clear with Yellow Helix
  • Compression Ratio
    2:1
  • Construction
    Medium weight clear co-extruded thermoplastic ether based polyurethane hose with a rigid yellow external ABS helix
  • Hose Material
    Thermoplastic Ether Based Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3493060012
  • Manufacturer Product Page
  • Negative Pressure
    10.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External ABS Helix
  • Series
    Flex-Tube® PU
  • Technical Data Sheet
  • Temperature Range
    -40 to 200 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    24.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)