Motion
CM7014-57
Explosion Proof / Hazardous Location Motor - 1 hp, 1500 rpm, 3 ph, 230/400 V, 56C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #05491706
MFR #CM7014-57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1 hp, 1500 rpm, 3 ph, 230/400 V, 56C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #05491706
MFR #CM7014-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 1425 CM7014-57 3PH,50HZ,56C,3432M

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230/400 V
  • Frame Size
    56C
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1500 rpm
  • Full Load Current
    3.45 / 2.00 A
  • Full Load Efficiency
    74.00 %
  • Amps @ Voltage
    3.5 A @ 230 V; 2.0 A @ 400 V
  • Volts @ Frequency
    400 V @ 50 Hz; 230 V @ 50 Hz
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    15.22 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.51.6040
  • Weight
    45 lbs
  • Applications
    Ideal for use on pumps, blowers, valves, and gearboxes where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G. Totally enclosed heavy gauge steel construction with locked drive end bearing. Corrosion resistant epoxy finish. Single or Three Phase design. 1.0 Service Factor. Fixed speed sine wave operation only. No Drip Cover.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text