Overview
Mfr description
NS2501-04-02-SS FTG
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Male Pipe Rigid
- End 1 Size1/4 in
- End 1 StyleInstrumentation
- End 2 StyleMale Pipe Rigid
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
- Description Keyword1/4 in Instrumentation x 1/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data