Motion
98231007
G-Force™ 9823-1007 Variable Speed Belt - 1.49 in Top Width, 43.83 in Overall Length, EPDM
MI ITEM #05491844
MFR #98231007
List Price$260.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Force™ 9823-1007 Variable Speed Belt - 1.49 in Top Width, 43.83 in Overall Length, EPDM
MI ITEM #05491844
MFR #98231007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.88/each for your price

Overview

Mfr description
49C4266 G-FORCE CARBON CORD CVT BELT
  • WHY G-FORCE™ C12™ BELTS?
  • STRENGTH: The first CVT belt utilizing carbon tensile cord for minimal stretch and extraordinary strength.
  • FLEXIBILITY: High-performance neoprene with a trapezoidal topnotch and rounded bottom cog design maximizing heat control and flexibility.
  • DURABILITY: Carbon tensile cords are bonded to aramid fiber-loaded rubber with specially formulated adhesion gum, resulting in increased side-load resistance, preventing belt distortion and edge cord pullout.
  • PERFORMANCE: Gain optimal power transmission for faster acceleration, improved throttle response and consistent shifting performance.

Specifications

  • Top Width
  • Overall Length
    43.8300 in
  • Groove Angle
    36.9 °
  • Material
    EPDM
  • Cross Section
    RVS-R
  • Color
    Black
  • Outside Circumference
    43.83 in
  • Manufacturer Upc Number
    770075528302
  • UPC_NO
    770075528302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text