Motion
7902CTYNSULP4
Angular Contact Bearing - 15 mm Bore, 28 mm OD, 14 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #05491974
MFR #7902CTYNSULP4
Price$515.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 15 mm Bore, 28 mm OD, 14 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #05491974
MFR #7902CTYNSULP4

Mfr description
7902CTYNSULP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.86/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    28 mm
  • Overall Height
    7 mm
  • Overall Width  
    14 mm
  • Weight
    0.016 kg, 0.564 oz

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7902CTYNSULP4 BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176675980
  • Max Rpm
    67000 rpm
  • Maximum Operating RPM
    67000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    6.00 kN, 1348.85 lbf
  • Radial Static Load Capacity
    2.64 kN, 593.50 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176675980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)