Overview
Mfr description
32626 SER 55CR 3/8 TI-A V-CARB
Specifications
- Mill Diameter
- Finish CoatingAlTiN, Ti-NAMITE-A
- Corner Radius
- Corner Radius Tolerance+0.000/-0.050 mm, +0.0000/-0.0020 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingYes
- Helix Angle45 °
- Overall Length2.0000 in, 63.50 mm
- Shank TypeStraight
- Series55C
- End TypeCorner Radius
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixNo
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data