Motion
43LS03125TB
0.3125 in Mill Diameter, 3 Flutes, 1.2500 in Length of Cut
Mi Item #05492168
MFR #43LS03125TB
Price$103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3125 in Mill Diameter, 3 Flutes, 1.2500 in Length of Cut
Mi Item #05492168
MFR #43LS03125TB

Mfr description
34735 SER 43 5/16 S-CARB 1-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.93/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.3125 in
  • Shank Diameter  
    0.3125 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)