Motion
CDLQA40-80D-B

SMC CORP OF AMERICA
CDLQA40-80D-B

Compact Air Cylinder - Locking Type, 40 mm Bore, 80 mm Stroke
Mi Item #05492294
MFR #CDLQA40-80D-B
Price$302.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA40-80D-B

Compact Air Cylinder - Locking Type, 40 mm Bore, 80 mm Stroke
Mi Item #05492294
MFR #CDLQA40-80D-B

Mfr description
CDLQA40-80D-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A79W - Reed, D Volt 24, LED, Vertical
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Type
    Compact Lock Mechanism
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)