Motion
32GSM-32FLC30-035

GATES RUBBER CO
32GSM-32FLC30-035

Back Bone - Steel Material, 2 in Hose ID, Flange
Mi Item #05492313
MFR #32GSM-32FLC30-035
Price$426.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSM-32FLC30-035

Back Bone - Steel Material, 2 in Hose ID, Flange
Mi Item #05492313
MFR #32GSM-32FLC30-035

Mfr description
32GSM-32FLC30-035 (7341-2024)
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.15/each

Specifications

Dimensions

  • Angle
    30 °
  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    3.1300 in
  • End Size/Type
    32FLC
  • Flange Diameter
    3.1300 in
  • Flange Thickness
    0.5600 in
  • Hose Cut-Off Factor
    7.3700 in, 187.30 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    11.8600 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    #32 Code 62 O-Ring Caterpillar Flange
  • Weight
    9.4226 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    FLC flange
  • Country of Origin
    US
  • End 1 Style
    FLC flange
  • End Gender
    Flange
  • End Type 1
    FLC
  • Fitting Connection Family
    FLC flange
  • Fitting Shape
    30° Bent Tube 35mm Drop
  • Fitting Type
    Flange - Code 62 Caterpillar
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G23404-3232
  • Manufacturer Upc Number
    770075524311
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Style
    30 °Elbow
  • Swivel
    No
  • Thread Standard
    FLC flange
  • Thread Type
    FLC flange
  • Type
    FLC flange
  • UPC_NO
    770075524311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)