Motion
32GSM-32FBSPORX

GATES RUBBER CO
32GSM-32FBSPORX

Back Bone - Steel Material, 2 in Hose ID
Mi Item #05492317
MFR #32GSM-32FBSPORX
Price$794.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSM-32FBSPORX

Back Bone - Steel Material, 2 in Hose ID
Mi Item #05492317
MFR #32GSM-32FBSPORX

Mfr description
32GSM-32FBSPORX (7341-20555)
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.37/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Hex Body
    2.7600 in
  • Hex Size
    2.7600 in
  • Hose Cut-Off Factor
    2.7600 in, 70.09 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    7.2400 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size 1
    2-11
  • Weight
    8.09 lbs
  • Width
    2.7600 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Country of Origin
    US
  • End 1 Style
    BSPP
  • End Type 1
    FBSPORX
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G23830-3232
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075556725
  • Material
    Steel
  • Mating Angle
    60 °
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi, 344.7 bar
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Standard
    BSPP
  • Thread Type
    FBSPOR
  • Type
    Coupling
  • UPC_NO
    770075556725
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)