Motion
32GSM-32FBSPORX90

GATES RUBBER CO
32GSM-32FBSPORX90

Back Bone - Steel Material, 2 in Hose ID
Mi Item #05492319
MFR #32GSM-32FBSPORX90
Price$914.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSM-32FBSPORX90

Back Bone - Steel Material, 2 in Hose ID
Mi Item #05492319
MFR #32GSM-32FBSPORX90

Mfr description
32GSM-32FBSPORX90 (7341-2057)
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.53/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hex Body
    2.7600 in
  • Hex Size
    2.7600 in
  • Hose Cut-Off Factor
    6.4000 in, 162.50 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    10.8900 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2-11
  • Thread Size 1
    2-11
  • Weight
    11.08 lbs
  • Width
    2.7600 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FBSPORX
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    90°
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G23832-3232
  • Manufacturer Upc Number
    770075556763
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Type
    FBSPOR
  • Type
    Coupling
  • UPC_NO
    770075556763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)