Motion
734120525
Hose End - Steel Material, 2 in Hose ID
MI ITEM #05492323
MFR #734120525
Price$918.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2 in Hose ID
MI ITEM #05492323
MFR #734120525

Mfr description
32GSM-32PLSORHF (7341-2052)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.82/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Cut-Off Factor
    4.0100 in, 101.90 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    10.8700 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    7.87 lbs

Details

  • Additional Details
    Non-Skive Design
  • Application
    Hydraulics
  • Fitting Connection Family
    GlobalSpiral
  • For Use With
    Hydraulic Hose
  • Manufacturer Catalog Number
    32GSM-32PLSORHF
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 PSI, 344.7 bar
  • Product Types
    Coupling
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Style
    Straight
  • Type
    Coupling
  • Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)