Motion
XMR4-5
XMR4-5 - ROD END (X) ENDURA ALLOY HT - M-R 1/4-5/16
MI ITEM #05492366
MFR #XMR4-5
Your Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XMR4-5 - ROD END (X) ENDURA ALLOY HT - M-R 1/4-5/16
MI ITEM #05492366
MFR #XMR4-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.73/each(List $25.85)

Overview

Mfr description
XMR4-5 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    13 °
  • Thread Type
    UNF-3A
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    8452 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Series
    XM
  • UPC_NO
    806990007360
  • Weight
    0.07 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought