Specifications
Dimensions
- Weight0.09 lb
Details
- ConstructionMetal
- Manufacturer Stock Number12E004
- Manufacturer Upc Number662980026724
- Package Quantity1.000
- Product Number Compatibility12E001
- TypeReplacement Wheels
- UPC_NO662980026724
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)