Motion
0820019967

AVENTICS
0820019967

Air Piloted Valve - 3 Port, 2 Position
MI ITEM #05492434
MFR #0820019967
List Price$66.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019967

Air Piloted Valve - 3 Port, 2 Position
MI ITEM #05492434
MFR #0820019967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.60/each for your price

Overview

Mfr description
0820019967 SOL OPER 3/2 VALVE G1/8

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Manual Operation Type
    Non-Locking
  • Normal State
    Normally Closed
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Viton®
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought