Motion
DWE4011

DEWALT
DWE4011

Angle Grinder - Corded, 12000 rpm, 7 A, 1.14 hp, 4-1/2 in Max Disc Size
MI ITEM #05492533
MFR #DWE4011
Price$109.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE4011

Angle Grinder - Corded, 12000 rpm, 7 A, 1.14 hp, 4-1/2 in Max Disc Size
MI ITEM #05492533
MFR #DWE4011

Mfr description
DWE4011 4 1/2" SM ANGLE GRINDER W/SLIDE
  • 7 amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection
  • One-Touch guard eliminates the need for a tool to adjust the guard location Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost
  • Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.94/each

Specifications

Dimensions

  • Maximum Disc Size
    4-1/2 in
  • Overall Length
    10-5/8 in
  • Spindle Size  
    5/8-11 in
  • Tool Weight
    3.9 lb
  • Weight
    5.6 lbs

Details

  • Amperage
    7 A
  • Handle Style
    Pistol Grip
  • Horsepower
    1.14 hp
  • Includes
    One-Touch Guard
  • Maximum Speed
    12000 rpm
  • Power Rating
    850 W
  • Power Source
    Corded
  • UPC_NO
    885911278799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)