Specifications
Dimensions
- Weight1.02 lbs
Details
- Bore TypeCylindrical
- Manufacturer Upc Number4547359249224
- Product TypeBall Insert Bearings
- UPC_NO4547359249224
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)