Motion
HPBU-MM12X600

KURIYAMA OF AMERICA
HPBU-MM12X600

Hose & Tubing Accessories - 0.7500 in ID
MI ITEM #05492815
MFR #HPBU-MM12X600
Price$4,457.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HPBU-MM12X600

Hose & Tubing Accessories - 0.7500 in ID
MI ITEM #05492815
MFR #HPBU-MM12X600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,457.49/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in

Details

  • Additional Details
    Made in USA
  • Color
    Blue
  • Manufacturer Upc Number
    822353137840
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HPBU Blue Cover 3,000 PSI Hose Assemblies
  • Type
    Hose Assemblies
  • UPC_NO
    822353137840

Overview

Mfr description
HPBU-MM12X600 INDUSTRIAL HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought