Motion
SPOR-MM16X600

KURIYAMA OF AMERICA
SPOR-MM16X600

SPOR-MM16X600 SPOR Series 1 in. Hose ID and 600 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
MI ITEM #05492820
MFR #SPOR-MM16X600
Your Price$4,136.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SPOR-MM16X600

SPOR-MM16X600 SPOR Series 1 in. Hose ID and 600 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
MI ITEM #05492820
MFR #SPOR-MM16X600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,136.20/each(List $4,963.43)

Overview

Mfr description
SPOR-MM16X600 INDUSTRIAL HOSE

Specifications

  • Additional Details
    Made in USA
  • Product Types
    Series SPOR Orange Cover 2,500 PSI Hose Assemblies
  • Type
    Hose Assemblies
  • Manufacturer Upc Number
    822353137765
  • UPC_NO
    822353137765
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought