Motion
CF4BUUR
Crowned Cam Follower - 12 Roller Dia, 8 mm Roller Width, 4 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #05492854
MFR #CF4BUUR
List Price$103.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 12 Roller Dia, 8 mm Roller Width, 4 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #05492854
MFR #CF4BUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.96/each for your price

Overview

Mfr description
CF4BUUR CAM FOLLOWER
  • Standard cam followers are the basic style and suit a wide range of applications
  • Sealed type with crowned outer ring
  • Easy lubrication with oil supplied from the stud head with a hexagon socket design

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    6 mm
  • Thread Size
    M4 x 0.7
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    2070 N
  • Radial Static Load Capacity
    1590 N
  • Manufacturer Upc Number
    4549557006135
  • UPC_NO
    4549557006135
  • Weight
    0.02 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought