Specifications
Dimensions
- Length52.0000 in
- Material Thickness12 mil
Details
- ColorWhite
- FeaturesBound yoke neck opening with snaps, Calf-length (52 in) apron/gown design with attached sleeves, Elastic opening for tighter fit at wrist, Manufactured under specifications that do not contain natural rubber latex, One size fits most, Open back for wearer comfort., Provides enhanced frontal protection, Ties at waist, Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- MaterialTYCHEM 4000
Overview
Mfr description
SL278BWH00001200 LAB SAFETY APRON
- Provides enhanced frontal protection
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Calf-length (52 in) apron/gown design with attached sleeves
- Open back for wearer comfort.
- Bound yoke neck opening with snaps
- Ties at waist
- Elastic opening for tighter fit at wrist
- Manufactured under specifications that do not contain natural rubber latex
- One size fits most