Motion
HDD-60-10-P
Portable Hydraulic Drum Dumper - 60 in Dump Height, 137-1/4 in Rotated Height, 84-1/2 in Level Height, 1000 lbs Capacity
Mi Item #05493376
MFR #HDD-60-10-P
Price$8,006.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Hydraulic Drum Dumper - 60 in Dump Height, 137-1/4 in Rotated Height, 84-1/2 in Level Height, 1000 lbs Capacity
Mi Item #05493376
MFR #HDD-60-10-P

Mfr description
HDD-60-10-P PORTABLE HYD DRUM DUMPER 1K
  • Works with 55- and 30-gallon plastic, steel and fiber drums
  • 56 frame, 3/4 hp motor, 115V 1-phase, 60Hz
  • Upper travel limit switch, emergency safety velocity fuse in cylinder and vertical adjustment drum restraints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,006.69/each

Specifications

Dimensions

  • Dump Height
    60 in
  • Level Height
    84-1/2 in
  • Rotated Height
    137-1/4 in
  • Weight
    1042 lbs

Details

  • Capacity
    1000 lbs
  • Manufacturer Upc Number
    691215022712
  • UPC_NO
    691215022712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)