Motion
61G
General Purpose Plug - Brass Body Material, 3/4 in Hose Barb, 500 psi psi, 1/2 in Body Size
MI ITEM #05493417
MFR #61G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, 3/4 in Hose Barb, 500 psi psi, 1/2 in Body Size
MI ITEM #05493417
MFR #61G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61G 3/4" PLUG

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Description Keyword
    3/4 in Hose Barb
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    538.91 gpm
  • Burst Pressure
    2000 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought