Overview
Mfr description
66252843585 WHL 4-1/2 X 1/4 X 5/8-11 GEM
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Wheel Thickness
- Arbor Size5/8 in
- MaterialAluminum Oxide
- Wheel TypeType 27
- Grit Number24
- GradeExtra Coarse
- Max Rpm13580 rpm
- Hole Thread Size5/8 in - 11
- UPC_NO66252843585
- Package Quantity10
- Arbor Hole Size5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data