Motion
11819-00000-20

3M
11819-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05493458
MFR #11819-00000-20
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11819-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05493458
MFR #11819-00000-20

Mfr description
11819 VIRTUA GLASSES CLEAR HARD COAT LEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Integrated side-shields provide additional protection
  • Wraparound design provides extended eye protection and unobstructed viewing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.00/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.373 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Comfort Features
    Wraparound lens
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11819-00000-20
  • Manufacturer Upc Number
    10078371118195
  • Product Line
    Virtua
  • Series
    AP
  • Type
    Safety Glasses
  • UPC_NO
    10078371118195
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)