Motion
Flex-Tube® FlexStat® PU CLR 1.50 in x 25 ft W/BLK HELIX

FLEXAUST INC
Flex-Tube® FlexStat® PU CLR 1.50 in x 25 ft W/BLK HELIX

Flex-Tube® FlexStat® Ducting Hose - 1.500 in ID, 25 ft Length, Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid black external ABS helix & an embedded copper grounding wire, Static Dissipative Thermoplastic Polyurethane Material, 50.00 psi
MI ITEM #05493542
MFR #Flex-Tube® FlexStat® PU CLR 1.50 in x 25 ft W/BLK HELIX
Your Price$8.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® FlexStat® PU CLR 1.50 in x 25 ft W/BLK HELIX

Flex-Tube® FlexStat® Ducting Hose - 1.500 in ID, 25 ft Length, Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid black external ABS helix & an embedded copper grounding wire, Static Dissipative Thermoplastic Polyurethane Material, 50.00 psi
MI ITEM #05493542
MFR #Flex-Tube® FlexStat® PU CLR 1.50 in x 25 ft W/BLK HELIX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.99/ft(List $10.35)

Overview

Mfr description
1-1/2" ID X 25' FLEXSTAT STATIC DISSIPAT
  • Extremely flexible with great abrasion resistance
  • Smooth interior assures minimal friction loss, efficient air flow & elimination of material build-up
  • Enclosed copper grounding wire reduces static build-up in material handling applications
  • Permanent and non-humidity dependent ESD (electrostatic discharge) protection
  • Ideal for plastic pellet & powder transfer applications
  • Surface Resistivity Level:108 - 1010 Ohms/Square
  • Manufactured with FDA acceptable materials
  • Wall Thickness = .040”
  • Static conductive cuffs available
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Fume, Dust, Materials
  • Inside Diameter
    1.500 in
  • Hose Material
    Static Dissipative Thermoplastic Polyurethane
  • Application
    Food Grade, Granule Transport, Industrial Vacuum Cleaners, Plastic Pellet Transfer, Powder & Bulk, Static Control, Woodworking/Furniture Industry
  • Length
    25 ft
  • Working Pressure
    50.00 psi
  • Closed Bend Radius
    2.000 in
  • Temperature Range
    -40 to 200 °F
  • Compression Ratio
    1:1
  • Series
    Flex-Tube® FlexStat®
  • Reinforcing Cord Material
    Rigid External ABS Helix & Embedded Copper Grounding Wire
  • Negative Pressure
    29.00 inHg
  • Wall Thickness
    0.040 in
  • Color
    Clear with Black Helix
  • Construction
    Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid black external ABS helix & an embedded copper grounding wire
  • Weight
    0.24 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    3641015025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text