Motion
66253043447

NORTON ABRASIVES
66253043447

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #05494102
MFR #66253043447
Price$82.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253043447

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #05494102
MFR #66253043447

Mfr description
66253043447 8 X 1/4 X 1-1/4 38A100-KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.39/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Friable Aluminum Oxide Abrasive For Cool And Burn-Free Cutting Toolroom Applications With Light-To-Moderate Feed Rates, The Most Versatile Vitrified Bond, Engineered To Maximize The Life Deg F Aluminum Oxide Abrasives, Consistent Quality For Excellent Balance And Dimensional Accuracy Time After Time
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machines, Cylindrical Grinders, Surface Grinders, Id Grinder
  • Form Type
    Type 01
  • Grade
    Fine
  • Grit Grade
    Fine
  • Grit Number
    100
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Specification
    38A100-KVBE
  • Tool Comp
    CNC Cutting Tool Machines, Cylindrical Grinders, Surface Grinders, Id Grinder
  • Wheel Hardness
    K
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)