Motion
66253044017

NORTON ABRASIVES
66253044017

Grade: Fine, Grit Number: 100, Wheel Diameter: 8 in
Mi Item #05494103
MFR #66253044017
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044017

Grade: Fine, Grit Number: 100, Wheel Diameter: 8 in
Mi Item #05494103
MFR #66253044017

Mfr description
66253044017 8 X 1/2 X 1-1/4 39C100-IVK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.70/each

Specifications

Dimensions

  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    100
  • Material
    Silicon Carbide
  • Maximum Speed
    3600 rpm
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)