Motion
66254491772

NORTON ABRASIVES
66254491772

Metal Flap Disc - Type 27, 6 in Disc Diameter, 80 Grit, 10200 rpm
MI ITEM #05494131
MFR #66254491772
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254491772

Metal Flap Disc - Type 27, 6 in Disc Diameter, 80 Grit, 10200 rpm
MI ITEM #05494131
MFR #66254491772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66254491772 6 X 7/8 TYPE 27 80 GRIT A/O
  • Type 27 flat flap disc with quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Good choice for coarse grit blending, deburring, and stock removal
  • Medium 80 grit for light blending and cleaning

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse
  • Grit Number
    80
  • Max Rpm
    10200 rpm
  • Arbor Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text